4-18-327 FatMax Brick Bolster Chisel with Guard 75mm

Order Code: ZT2602374S

£15.99 Inc VAT (20%)


Description

Stanley 4-18-327 Fatmax Brick Bolster Chisel with Guard 75mm / 3 Inch The Stanley 4-18-327 Fatmax Bolster Chisel or Brick Set has a bi-material handguard for increased comfort and protection from overstrike. The 75mm wide Chisel is forged from chrome vanadium steel, giving increased strength and it stays sharp longer. Features: Hardened, quenched and tempered to precise specifications for added safety Modified parabolic striking end for greater resistance to mushrooming and chipping Powder coat finish for increased visibility Stanley blade holds its edge longer so saves time re-sharpening Specification: Width of blade: 75mm Overall length: 212mm

See full description
Specifications for 4-18-327 FatMax Brick Bolster Chisel with Guard 75mm
  • Product Type
    Brick Bolster Chisel
  • Handle Material
    Bi-Material
  • Blade Material
    Chrome Vanadium Steel
  • Number of Pieces
    1
  • Overall Length
    212mm
  • Blade Width
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome