4-18-331 FatMax Floor Chisel with Guard 75mm

Order Code: ZT2602378S

£15.99 Inc VAT (20%)


Description

The Stanley 4-18-331 Fatmax Floor Chisel holds its edge longer so saves time re-sharpening The Stanley 4-18-331 Fatmax Floor Chisel has been designed with an offset blade and shorter bite for increased leverage. Fitted with a large bi-material hand guard for increased comfort and protection from overstrike and forged from chrome vanadium steel for increased strength and durability and less grinding. Features: Hardened, quenched and tempered to precise specifications for added safety Modified parabolic striking end for greater resistance to mushrooming and chipping Powder coat finish for increased visibility Stanley blade holds its edge longer so saves time re-sharpening Specification: Width of blade: 75mm Overall length: 280mm

See full description
Specifications for 4-18-331 FatMax Floor Chisel with Guard 75mm
  • Product Type
    Floor Chisel
  • Handle Material
    Bi-Material
  • Blade Material
    Chrome Vanadium Steel
  • Overall Length
    280mm
  • Number of Pieces
    1
  • Blade Width
    75mm