Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
4-18-332 FatMax 12" x 1" Chisel comes with Hand Guard
By Stanley
Order Code:
ZT1095239S
£13.99
Inc VAT (20%)
£14.99
6.5% off
1
Add to basket
Get it in
13-16
working days
Available
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/4-18-332-fatmax-12-inch-x-1-inch-chisel-comes-with-hand-guard/p/ZT1095239S
Add to quotation
View all Chisels
Description unavailable
Tags:
#ReducedPrice
Specifications
Specifications for 4-18-332 FatMax 12" x 1" Chisel comes with Hand Guard
Blade Material
Steel
Blade Width
25mm
End Type
Chisel
Overall Length
300mm
Product Type
Cold Chisel
MFR Part No.
4-18-332
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome