Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
424-P Bevel Edge Chisel 14mm (9/16in)
By Bahco
Order Code:
ZT1274659P
£17.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
17.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/424-p-bevel-edge-chisel-14mm-9-16in/p/ZT1274659P
Add to quotation
View all Chisels
Description
Includes protective holster. Size: 14mm.
Specifications
Specifications for 424-P Bevel Edge Chisel 14mm (9/16in)
Blade Width
14mm
Type
Paring Chisel
Handle Length
12.6cm
Handle Material
Rubber
Length
266mm
Material
Steel
Size
14mm
Chisel Type
Bevel Edge
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome