0
1
2
3
4

6-25mm Bevel Edge Wood Chisel Set 4 Piece

Order Code: ZT1009233X

£10.99 Inc VAT (20%)


Description

Made from quality materials and complete with its own canvas storage wallet.
Bevel edged chrome vanadium blades, hardened, tempered, ground and polished.
Comfortable bi-material handles with impact resistant end caps.
Contents: 6mm (1/4”), 13mm (1/2”), 19mm (3/4”) and 25mm (1”) chisels.

Specifications for 6-25mm Bevel Edge Wood Chisel Set 4 Piece
  • Protection Features
    Impact-resistant
  • Blade Material
    Chrome Vanadium Alloy
  • Type
    Wood Chisel Set
  • Includes
    4 x Chisel
    1 x Canvas Storage Wallet
  • Blade Length
    100mm
  • Number of Pieces
    4
  • Handle Material
    Bi-Material
  • Blade Width
    19mm
    13mm
    25mm
    6mm
  • Handle Length
    130mm
  • MFR Part No.
    5972970K
  • Product Type
    Wood Chisel Set
  • Overall Length
    100mm
  • Special Features
    Impact-Resistant
  • End Type
    Bevel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome