Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
6" x 1/4" x 1/2" Contractor X -CUT Chisel
By Sitesafe
Order Code:
ZT1008545X
£2.19
Inc VAT (20%)
£2.59
15% off
Quantity
Price
Discount
1 - 19
£2.19
0%
20 - 49
£2.10
4%
50 - 99
£2.01
8%
100 - 199
£1.93
12%
200 +
£1.84
16%
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
2.19
https://www.zoro.co.uk/shop/tools-and-machining/chisels/6-inch-x-quarter-inch-x-half-inch-contractor-x-cut-chisel/p/ZT1008545X
Add to quotation
Schedule an order and save 5%
View all Chisels
Description
Chrome Vanadium - used for channelling brickwork.
Tags:
#BulkDiscount
#ClearanceProduct
#ReducedPrice
Specifications
Technical Information
Specifications for 6" x 1/4" x 1/2" Contractor X -CUT Chisel
Overall Length
150mm
Blade Material
Chrome Vanadium Steel
Product Type
Cold Chisel
Blade Width
6mm
Handle Material
Steel
Octagon
12mm
Shank Shape
Octagonal
MFR Part No.
5051260K
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome