8" X 1" Scutch Chisel with Comb

Order Code: ZT3613523S

£10.99 Inc VAT (20%)


Description

The Blue Spot Tools 8" X 1" Scutch Chisel With Comb is manufactured from hardened carbon steel for increased durability. Epoxy coated to resist rust and corrosion. It is traditionally used for the cleaning and shaping of stone and brickwork.

Manufactured from carbon steel for increased durability
Length: 203mm (8")
Chisel width: 25.4mm (1")

See full description
Specifications for 8" X 1" Scutch Chisel with Comb
  • Product Type
    Scutch Chisel
  • Finish
    Epoxy coated
  • Number of Pieces
    1
  • Blade Material
    Carbon Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome