8" x 3/8" x 3/4" Diamond Point Cold Chisel

8" x 3/8" x 3/4" Diamond Point Cold Chisel

Order Code: ZT1008572X

£6.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%


Description

Diamond Point - Chrome Vanadium
Used for channelling brickwork. Manufactured from high quality octagonal chrome vanadium steel with a ground cutting edge, in accordance with BS 3066. For use on brickwork, masonry and cold metals.

Specifications for 8" x 3/8" x 3/4" Diamond Point Cold Chisel
  • Overall Length
    200mm
  • Blade Material
    Chrome Vanadium Steel
  • Blade Width
    9.5mm
  • Shank Shape
    Octagonal
  • Product Type
    Cold Chisel
  • Handle Material
    Steel
  • Octagon
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome