9" x 2.1/4" Contractor Elec. Floor Chisel comes with Guard

Order Code: ZT1008606X

£8.99 Inc VAT (20%)
£9.495% off
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Chrome vanadium - hardened and tempered cutting edge. For cutting the tongue in tongued and grooved floorboards.

Specifications for 9" x 2.1/4" Contractor Elec. Floor Chisel comes with Guard
  • Octagon
    16mm
  • Product Type
    Electricians Chisel
  • Blade Material
    Chrome Vanadium Steel
  • Overall Length
    230mm
  • Handle Material
    Plastic/Steel
  • Blade Width
    55mm
  • Shank Shape
    Octagonal
  • MFR Part No.
    5051370K

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome