Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
A046073 Flat Chisel
By Chicago Pneumatic
1 Review
Order Code:
ZT1025357X
£6.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 12th Mar
In Stock
GBP
6.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/a046073-flat-chisel/p/ZT1025357X
Add to quotation
Schedule an order and save 5%
View all Chisels
Description
For use with power tools.
Shank: Round 0.401" (10.2mm)
Length: 7" (180 mm)
Width: 3/4" (19 mm)
See full description
Specifications
Specifications for A046073 Flat Chisel
Overall Width
19mm
Chisel Cutting Edge
19mm
Shank Type
Straight
Overall Length
180mm
Chisel Type
Flat Chisel
MFR Part No.
A046073
Item
Power Tool Chisels
Pack Quantity
1