Bevel Edge High Impact Wood Chisels


£15.99 Inc VAT (20%)

See 7 Product Variants
£15.99

Description

With an extra large strike cap, a split-proof design and an impact resistant steel centre, this range of high impact wood chisels are of a high quality, professional standard. Boasting a one piece forged carbon rich blade that has been hardened and tempered up to the last inch for a long working life, these products are completed by a split-proof, shock and vibration absorbing handle.

Features and Benefits
• Blade manufactured from high quality steel for product longevity and high performance over time
• Ergonomic rubber grip for optimum grip and comfort when using
• Available in varying sizes and specifications to suit your individual requirements
• Split proof design ensures your tool is durable and has a high tolerance level

Typical Applications
• Ideal for use on heavy duty woodworking applications, where hammering from various angles at a high impact rate is necessary

Feature Attributes

Blade Material:
Steel
Handle Material:
Cellulose Acetate Butyrate
Product Type:
Wood Chisel
End Type:
Bevel
Special Features:
Splitproof

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome