CB70H C/S Cold Chisel 8"x1/2

Order Code: ZT3813767S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 +£3.064%


Description

These carbon steel hand chisels come in a variety of sizes to meet any requirements. They're ideal for general cutting and shaping of both metals and stonework.

Features and Benefits
• Sleek black finish for aesthetic purposes and ease of handling
• Available in a variety of sizes to suit personal needs

Typical Applications
• For general cutting and working on metals
• For cutting, shaping and facing stonework

See full description
Specifications for CB70H C/S Cold Chisel 8"x1/2
  • Blade Material
    Steel
  • Blade Width
    12mm
  • Overall Length
    200mm
  • MFR Part No.
    CB70H/07
  • Product Type
    Cold Chisel
  • Handle Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome