0
1
2
3
4

Chisel and V-Notch Wrecking Bars


Select
Select
£6.49 Inc VAT (20%)


See all variants from £6.49

Description

Suited for general dismantling and stripping applications, within a wide range of industries. Manufactured from heat treated carbon steel, one end is bent upwards whilst the other has a light slant, making it a highly versatile product.

Features and Benefits
• Has a bevelled nail slot to allow you to easily remove nails
• Manufactured from carbon steel for durability
• Heat treated for resistance to corrosion and bolstered strength
• available in varying sizes to suit a host of needs

Typical Applications
• Ideal for dismantling timber constructions, opening packing cases and removing nails (depending on the type of bar)

See full description

Feature Attributes

Material:
Steel
Product Type:
Chisel and Wrecking Bar
End Type:
Pinch
End Shape:
Bent Tip
Special Features:
Bevelled Nail Slot
Type:
Wrecking Bar
More attributes