Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Chisel Long SDS+ 250mm - 2500299927
By Armeg
Order Code:
ZT5013542S
£17.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
17.29
https://www.zoro.co.uk/shop/tools-and-machining/chisels/chisel-long-sds%2B-250mm-2500299927/p/ZT5013542S
Add to quotation
View all Chisels
Description
Armeg CHISEL LONG SDS+ 250MM SDS Plus Points & Chisels G250B4C
Specifications
Specifications for Chisel Long SDS+ 250mm - 2500299927
Total Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome