Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Chisel Scutch Comb Bit 25mm Steel
By Carl Kammerling
Order Code:
ZT4989196S
£51.99
Inc VAT (20%)
£64.99
20% off
Quantity
Price
Discount
1 - 4
£51.99
0%
5 +
£49.91
4%
1
Add to basket
Get it in
15-17
working days
Available
GBP
51.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/chisel-scutch-comb-bit-25mm-steel/p/ZT4989196S
Add to quotation
View all Chisels
Description
Carl Kammerling CHISEL SCUTCH COMB BIT 25MM STEEL Chisels & Bolsters 406001
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Chisel Scutch Comb Bit 25mm Steel
Length
220mm