Concrete Chisel With Guard 300 x 25 x 4mm Point ROU31998

Order Code: ZT1290734P

£15.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Roughneck Concrete Chisel is made from drop forged steel, heat treated and tempered. It has a black powder coated finish. The 4mm pointed tip is ideal for breaking concrete slabs or making a hole in a variety of materials. Specification End Type 4mm Point. Size 300 x 25mm (12 x 1in).

Specifications for Concrete Chisel With Guard 300 x 25 x 4mm Point ROU31998
  • Length
    300mm (12in)
  • Width
    25mm (1in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome