Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Corner Chisel - LUM00143
By Lumberjack
Order Code:
ZT1002144S
£13.99
Inc VAT (20%)
1
Add to basket
Get it by
Thu, 2nd Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/corner-chisel-lum00143/p/ZT1002144S
Add to quotation
View all Chisels
Description
Lumberjack Corner Chisel 70mm Cutting Edge Squaring Hand Tool
Specifications
Specifications for Corner Chisel - LUM00143
MFR Part No.
LUM00143
Overall Depth
25mm
Overall Height
20mm
Type
Corner Chisel
Material
Metal
Colour
Red
Length
30mm
Width
80mm
Application
Wood
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome