Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
CP9 Chisel 75 X 250mm - CP9S-NC250
By DURO
Order Code:
ZT2817643S
£13.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£13.99
0%
5 - 9
£13.43
4%
10 - 19
£12.87
8%
20 +
£12.31
12%
1
Add to basket
Get it by
Thu, 16th Jan
In Stock
GBP
13.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/cp9-chisel-75-x-250mm-cp9s-nc250/p/ZT2817643S
Add to quotation
View all Chisels
Description
CP9 Point 250mm
Tags:
#BulkDiscount
Specifications
Specifications for CP9 Chisel 75 X 250mm - CP9S-NC250
Size
75 x 250mm
Type
Chisel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome