Curie No.8 65DD8 5.0mm Chisel Tip

Order Code: ZT1000979X

£5.99each Inc VAT (20%)
£59.90 minimum order value

Minimum order quantity: 10.

Description

Tips Suitable For Weller Tools
Adiron® Tips For P.T. Series.
Curie type No.8 (425°C)
Additional Curie types are available upon application: Curie type 6 (325°C), Curie type 7 (375°C), Curie type 9 (475°C).

See full description
Specifications for Curie No.8 65DD8 5.0mm Chisel Tip
  • Tip Type
    Chisel
  • For Use With
    P.T Series
  • MFR Part No.
    65DD
  • Tip Size
    5