D-08735 SDS+ Scaling Chisel 40 x 250

Order Code: ZT1025359X

£4.29 Inc VAT (20%)


Description

Application: Concrete, demolition, render, tiles, bathrooms
• Diameter: 40 mm
• Overall Length: 250 mm
• Shank: SDS-PLUS
• Working Length: 190 mm
• Pack Quantity: 1

See full description
Specifications for D-08735 SDS+ Scaling Chisel 40 x 250
  • Overall Length
    250mm
  • Chisel Type
    Scaling Chisel
  • Overall Width
    40mm
  • MFR Part No.
    D-08735
  • Chisel Cutting Edge
    40mm
  • Shank Type
    SDS-Plus
  • Item
    Power Tool Chisels
  • Pack Quantity
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome