Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
E6/22BLC Big Blue Rock Chisel 22OZ Nylon-Vinyl Grip Chisel Edge
By Estwing
Order Code:
ZT3297314S
£53.99
Inc VAT (20%)
1
Add to basket
Get it in
14-17
working days
Available
GBP
53.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/e6-22blc-big-blue-rock-chisel-22oz-nylon-vinyl-grip-chisel-edge/p/ZT3297314S
Add to quotation
View all Chisels
Description
Rock Chisel - Big Blue - Nylon Vinyl Grip
Flat chisel tip
Specifications
Specifications for E6/22BLC Big Blue Rock Chisel 22OZ Nylon-Vinyl Grip Chisel Edge
Type
Brick Hammer
Overall Length
330mm
Number of Pieces
1
Shaft Material
Steel
MFR Part No.
E6/22BLC
Head Material
Drop Forged Steel
Face Material
Steel
Head Weight
56g