Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Extra Flat Cold Chisel 240 mm 63472
By EGA Master
Order Code:
ZT3280696S
£31.99
each
Inc VAT (20%)
£223.93 minimum order value
Quantity
Price
Discount
1 - 9
£31.99
0%
10 +
£30.71
4%
7
Add to basket
Minimum order quantity: 7.
Get it in
4-8
working days
Available
GBP
223.93
https://www.zoro.co.uk/shop/tools-and-machining/chisels/extra-flat-cold-chisel-240-mm-63472/p/ZT3280696S
Add to quotation
View all Chisels
Description
EXTRA FLAT COLD CHISEL 240 MM
Tags:
#BulkDiscount
Specifications
Specifications for Extra Flat Cold Chisel 240 mm 63472
Type
Cold Chisel
Length
240mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome