FatMax Bevel Edge Chisel with Thru Tang Set, 5 Piece

Order Code: ZT1293273P

£64.99 Inc VAT (20%)


Description

The Stanley STA 2-16-269 FatMaxreg; Thru Tang Chisel 5 Piece Set includes 6, 12, 18, 25 and 32mm chisels

Specifications for FatMax Bevel Edge Chisel with Thru Tang Set, 5 Piece
  • Blade Width
    6-32mm
  • Product Type
    Wood Chisel Set
  • Overall Length
    12mm
    18mm
    32mm
    25mm
    6mm
  • Blade Material
    Steel
  • Number of Pieces
    5
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome