FatMax Floor Chisel With Guard 75mm (3in) STA418331

Order Code: ZT2596997S

£20.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Used by carpenters, electricians and plumbers for lifting floorboards or channelling recesses in solid floors. The chisel is forged from chrome vanadium steel for increased strength and durability. Blade holds its edge longer and therefore needs less sharpening. Hardened, quenched and tempered to precise specifications for added safety.Modified parabolic striking end for greater resistance to mushrooming and chipping. BI-Material handguard for increased comfort and protection from overstrike. Size 280 x 75mm (11 x 3 in).

See full description
Specifications for FatMax Floor Chisel With Guard 75mm (3in) STA418331
  • Width
    3in
    75mm
  • Length
    11in
    280mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome