Flooring Chisel 57mm (2.1/4in) FOO2700

Order Code: ZT1458785S

£10.29 Inc VAT (20%)


Description

This Footprint Flooring Chisel is a traditional tool for lifting floor boards, chasing plaster etc. The chisel is made from carbon steel with a hardened and tempered blade. It is forged with a domed, anti-mushroom head. Not suitable for use on concrete or stone. Size 230 x 15 x 57mm (9 x 5/8 x 2.1/4in).

Specifications for Flooring Chisel 57mm (2.1/4in) FOO2700
  • Overall Length
    230mm (9in)
  • MFR Part No.
    FOO2700
  • Length
    230mm (9in)
  • Width
    57mm (2.1/4in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome