0
1
2

Hollow Chisel Mortiser 1/2" 230V

Order Code: ZT1230552P

£319.99 Inc VAT (20%)


Description

Suitable for cutting mortises for joints, locks and dead-bolts. Twin uprights with hydraulic damper carry head assembly and have adjustable depth stop for repetitive work. Heavy-duty induction motor with no-volt release switch to prevent accidental restart after power failure or jam. Supplied with arbor extension, 13mm drill chuck and mortising chisels. Includes table and workpiece clamp.

Specifications for Hollow Chisel Mortiser 1/2" 230V
  • MFR Part No.
    SM94
  • Weight
    27kg
  • Dimensions (W x D x H)
    340 x 355 x 640mm
  • Chisel Capacity
    06-Decmm
  • Spindle Travel
    132mm
  • Motor Power
    370W
  • Table Size
    340 x 150mm
  • Spindle Speed
    1400rpm
  • Supply
    230V (AC symbol) 50Hz
  • Throat Depth
    76mm
  • Chuck Capacity
    13mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome