Insulated Single Ended Chisel

Order Code: ZT1719113S

£39.99 Inc VAT (20%)


Description

The Bulldog insulated chisel end crowbar is manufactured to BS8020, tested to 10,000 volts, and guaranteed to 1,000 volts. This tool can be used for breaking materials into smaller pieces and force materials apart.

Features and Benefits
• Insulation tested to 10,000 volts and guaranteed to 1,000 volts for confidence when in use
• One-piece heavy duty handle

See full description
Specifications for Insulated Single Ended Chisel
  • MFR Part No.
    INSCHISEL
  • Number of Pieces
    1
  • Product Type
    Electricians Chisel
  • End Type
    Chisel
  • Standards Met
    BS8020
  • Blade Material
    Steel
  • Handle Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome