Kango Shank Chisel 380mm (914118) FAIKAGC380

Order Code: ZT1459675S

£16.29 Inc VAT (20%)


Description

Faithfull Chisel Steels are produced to provide high-performance in all types of modern large capacity drilling and hammer drilling machines. Manufactured using traditional forging skills such as hammer work on chisels and drop stamp forging of cutting blades, they fit the most popular 21mm Hex shank machines used in the UK. Type Chisel. Length 380mm. Width 25mm. Fitting 21mm Hex shank, Kango (900/950K).

See full description
Specifications for Kango Shank Chisel 380mm (914118) FAIKAGC380
  • MFR Part No.
    FAIKAGC380
  • Type
    Chisel
  • Size
    25 x 380mm
  • Length
    380mm
  • Steel Type
    Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome