0
1

(L) 165 X (W) 16mm Flat Chisel

Order Code: ZT1718481S

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£5.985%
10 - 19£5.6610%
20 +£5.3515%


Description

This high performing, durable chisel is compatible with most brands of portable air chisels including Chicago Pneumatic, Desoutter, Kobe, Toku and YK. Therefore, this flat chisel is versatile and is suitable for a wide array of different air chisels.

Features and Benefits
• Excellent compatibility with an array of air chisels
• Durable design to shape and work solid materials
• Tough SCM440 chromium alloy steel construction

Typical Applications
• To be used with air chisels when shaping, carving or working solid materials such as metal and stone

See full description
Specifications for (L) 165 X (W) 16mm Flat Chisel
  • Overall Length
    165mm
  • Overall Width
    16mm
  • MFR Part No.
    YM37A
  • Chisel Type
    Flat Chisel
  • Shank Type
    Straight
  • Product Type
    Flat Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome