Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Metal Barrel Chisel Tip Magnum Marker Black
By Sharpie
5 Reviews
Order Code:
ZT1049643X
£5.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
5.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/metal-barrel-chisel-tip-magnum-marker-black/p/ZT1049643X
Add to quotation
Schedule an order and save 5%
View all Chisels
Description
Large chisel tip.
Specifications
Safety Information
Specifications for Metal Barrel Chisel Tip Magnum Marker Black
Tip Size
Broad
MFR Part No.
S0949850
Box Quantity
1
Pen Type
Permanent
Ink Colour
Black
Line Width
1mm
Retractable
Non Retractable
Nib Size
1
Type
Permanent Marker
Series
Magnum
Ink Type
Permanent
Refill Type
Non-Refillable
Attachment Type
Clip
Nib Style
Chisel
Body Material
Metal
Colour
Black