Permanent Marker Black Chisel Tip

Permanent Marker Black Chisel Tip

Order Code: ZT1049554XCopy

£0.34each Inc VAT (20%)
£1.70 minimum order value

Minimum order quantity: 5.
Order by 3pm, get it Tomorrow

Description

Non toxic permanent markers available as bullet or chisel tipped. Choice of black, blue, green and red.

Specifications for Permanent Marker Black Chisel Tip
  • Box Quantity
    1
  • Ink Colour
    Black
  • Retractable
    Non Retractable
  • Line Width
    2mm
  • Pen Type
    Permanent
  • MFR Part No.
    WX26042A
  • Tip Size
    Broad
  • Type
    Permanent Marker
  • Nib Size
    2
  • Attachment Type
    No Attachment Type
  • Nib Style
    Chisel
  • Body Material
    Plastic
  • Ink Type
    Permanent