Pilot V Boardmaster Med Chisel Black Pack of 10

Order Code: ZT5153960S

£15.59 Inc VAT (20%)


Description

Pilot's V BOARD MASTER is a high-quality chisel tip marker which is made from 91% recycled plastic. Features include vivid coloured, smooth flowing liquid ink which can be easily erased from all types of whiteboard surfaces using a cloth. The unique twin-pipe feeder system delivers exceptional performance right down to the last drop. Containing no xylene or similar solvents, it is also refillable, meaning that one V BOARD MASTER can last much longer than other markers. The V BOARD MASTER is also odour-free, and available in 5 colours (black, blue, red, green and orange) .<br>2.2 to 5.2mm line width.

See full description
Specifications for Pilot V Boardmaster Med Chisel Black Pack of 10
  • Product Type
    Drywipe Markers
  • Line Width
    2.2-5.2mm
  • Applications
    Drywipe Boards & Flipcharts
  • Tip Shape
    Chisel Tip
  • Colour
    Black
  • Ink Type
    Liquid Ink
  • Recycled Product
    91% Recycled Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome