Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Pointed Chisel 16 X 250 Antidrop ACO AD633407
By EGA Master
Order Code:
ZT3281568S
£29.99
each
Inc VAT (20%)
£179.94 minimum order value
Quantity
Price
Discount
1 - 9
£29.99
0%
10 +
£28.79
4%
6
Add to basket
Minimum order quantity: 6.
Get it in
4-8
working days
Available
GBP
179.94
https://www.zoro.co.uk/shop/tools-and-machining/chisels/pointed-chisel-16-x-250-antidrop-aco-ad633407/p/ZT3281568S
Add to quotation
View all Chisels
Description
POINTED CHISEL 16 x 250 ANTIDROP ACO
Tags:
#BulkDiscount
Specifications
Specifications for Pointed Chisel 16 X 250 Antidrop ACO AD633407
Type
Pointed Chisel
Size
16 x 250mm
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome