Post Hole Bar Chisel End 7.7kg 1.75M

Post Hole Bar Chisel End 7.7kg 1.75M

Order Code: ZT1010370XCopy

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%


Description

S62424
Steel Post hole digging bar manufactured from high grade heat treated steel bar with one chisel point and one tamper head. The post hole digger has a 60mm mushroom head at one end and a bevelled chisel edge at the other. It is frequently used for digging small holes in earth.

Overall length: 1800mm.
Blade size: 230 x 60mm.
Weight: 8.00kg.

See full description
Specifications for Post Hole Bar Chisel End 7.7kg 1.75M
  • Blade Width
    60mm
  • Action Type
    Digging
  • Handle Material
    Steel
  • Length
    1800mm
  • Weight Each
    8kg
  • Blade Length
    230mm
  • Blade Material
    Carbon Steel
  • MFR Part No.
    RI56-DBPHB
  • Shaft Material
    Carbon Steel