0
1
2
3

Power Tool Chisels - 21mm Hex Shank


£5.99 Inc VAT (20%)

See all variants from £5.99

Description

For Kango: 900K, 928, 950K, 978, 1400.
Hitachi: DH38YD, DH50SA, H55SA.
Makita: HM1200K, HR3850K.
21mm hex shank with single flat and round tang.

Feature Attributes

Shank Type:
Hex
Overall Length:
380 mm
Pack Quantity:
1
Item:
Power Tool Chisels

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome