Professional Bevel Edge Chisel Set, 3 Piece + Sharpening Kit 13 19 25mm

Order Code: ZT1290694P

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.396%

Order by 2pm, get it Tomorrow

Description

Roughneck Professional Bevel Edge Chisel have high quality, drop forged Chrome Vanadium blades for long life performance. The bevel edge blade has two cutting angles - 25deg; ground angle and a pre-honed 30deg; angle for immediate cutting. The chisels have contoured, comfortable handles for maximum control. These handles are made from impact-resistant polypropylene with a heavy-duty end cap for repeated striking. The blade tang runs through the handle for direct transfer of striking force to the cutting edge. The chisels are supplied with a blade guard for edge protection and user safety. This 3 piece Wood Chisel set is supplied in a plastic case, along with a sharpening kit. Contains the following sizes: 13mm (1/2in), 19mm (3/4in), and 25mm (1in).

See full description
Specifications for Professional Bevel Edge Chisel Set, 3 Piece + Sharpening Kit 13 19 25mm
  • Blade Width
    13-25mm
  • Set Quantity
    6
  • Chisel Type
    Bevel Edge

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome