Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Protective hand guard f.chisel PVC black
By Gedore
Order Code:
ZT2466027S
£4.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.99
0%
10 +
£4.74
5%
1
Add to basket
Get it in
2-7
working days
Available
GBP
4.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/protective-hand-guard-f-chisel-pvc-black/p/ZT2466027S
Add to quotation
View all Chisels
Description
Avoids injuries of the hand No rolling away (rectangular shape) Oil-resistant Oil-proof
Tags:
#BulkDiscount
Specifications
Specifications for Protective hand guard f.chisel PVC black
Material
Plastic, impact resistant
Product Type
Protective Hand Guards
For Oval Chisels
20x12 - 26x13mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome