Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Scutch Comb Chisel 30 X 290MM - SDS Max
By Sealey
Order Code:
ZT1233366P
£16.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£15.97
6%
10 +
£14.95
12%
1
Add to basket
Get it by
Mon, 13th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/scutch-comb-chisel-30-x-290mm-sds-max/p/ZT1233366P
Add to quotation
View all Chisels
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for Scutch Comb Chisel 30 X 290MM - SDS Max
MFR Part No.
X1CC
Length
290mm
Width
35mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome