Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
SDS+ Chisel - 20mm x 250mm Flat
By Alpen
Order Code:
ZT5517356S
£11.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 19th Mar
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/sds%2B-chisel-20mm-x-250mm-flat/p/ZT5517356S
Add to quotation
View all Chisels
Description
SDS+ CHISEL - 20mm x 250mm FLAT
Specifications
Specifications for SDS+ Chisel - 20mm x 250mm Flat
Type
Chisel
Chisel Width
20mm
Length
250mm