SDS+ U Type Chisel - U x 250mm

Order Code: ZT1221804P

£9.99 Inc VAT (20%)


Description

Hardened steel hammer masonry chisel bits for general purpose applications. Hardened steel body for extra strength and reduced breakage. Suitable for Masonry, concrete and stone.
Note: Image is for illustrative purposes only and may differ from the actual product

Specifications for SDS+ U Type Chisel - U x 250mm
  • Overall Height
    0.27mm
  • Weight
    0.265kg
  • Size
    25mm
  • Length
    0.27mm
  • Width
    0.27mm