Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
SDS Max Chisel - 25mm x 400mm Flat
By Alpen
Order Code:
ZT5517340S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/sds-max-chisel-25mm-x-400mm-flat/p/ZT5517340S
Add to quotation
View all Chisels
Description
SDS MAX CHISEL - 25mm x 400mm FLAT
Tags:
#NewProduct
Specifications
Specifications for SDS Max Chisel - 25mm x 400mm Flat
Product Type
Chisel
Shape
Flat
Type
SDS Max Chisel
Length
400mm
Width
25mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome