SDS Max Steel Tile Chisel 80 x 300mm DEWDT6834QZ

Order Code: ZT1276860P

£59.99 Inc VAT (20%)


Description

The SDS Max Steel tile chisel is ideal for heavy-duty chiselling, channelling and demolition tasks in concrete, stone (medium hardness), floor and wall tiles, general masonry and mortar. This tile chisel features specially toughened steel and micro-processor controlled heat treatment which ensures consistent tough bits with long-life. The DEWALT DEWDT6834QZ SDS Max steel tile chisel has the following dimensions Width 80mm Length 300mm

See full description
Specifications for SDS Max Steel Tile Chisel 80 x 300mm DEWDT6834QZ
  • MFR Part No.
    DT6834-QZ
  • Type
    Tile Chisel
  • Size
    80 x 300mm
  • Steel Type
    Tile Chisel
  • Length
    300mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome