SDS Plus Chisel Set 4 Piece 250mm

Order Code: ZT3919615S

£8.49 Inc VAT (20%)


Description

Hardened drop-forged steel chisels with 15mm hex shank and shot blast finish. For general breaking and demolition work. Can be used on all masonry, stone, brick and concrete. Compatible with all SDS plus drills. Includes 21 and 40 x 250mm chisels, 250mm point chisel, and 25 x 250mm gouging chisel.

Specifications for SDS Plus Chisel Set 4 Piece 250mm
  • Product Type
    Chisel Set
  • Size
    250mm
  • Number of Pieces
    4

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome