0
1

SDSMC1 SDS Max Point Chisel 400mm

Order Code: ZT4042132S

£10.99 Inc VAT (20%)


Description

Abracs SDSMC1 SDS Max Point Chisel 400mm
The Abracs SDSMC1 Chisel has an SDS Max connection and measures 400mm in length with a pointed end. Designed for heavy-duty performance and well suited to concrete demolition render chasing and fixing applications. Manufactured with hardened steel.

Features:
For heavy duty chiselling; channeling and demolition tasks in concrete, stone, floor and wall tiles, general masonry and mortar.
Specification:
Part Number: SDSMC1
Length: 400mm
Pointed End

See full description
Specifications for SDSMC1 SDS Max Point Chisel 400mm
  • Material
    Hardened steel
  • MFR Part No.
    SDSMC1
  • Number of Pieces
    1
  • Product Type
    SDS Max Point Chisel
  • Length
    400mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome