Steel Cold Chisel 30kg 32 x 500mm

Order Code: ZT1276863P

£43.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT 28mm Hex shank 30kg Steel Cold Chisel 32mm x 500mm fully hardened steel body delivers increased life and durability. Micro-processor controlled heat treatment for consistently tough, long-life chisels.

Specifications for Steel Cold Chisel 30kg 32 x 500mm
  • MFR Part No.
    DT6929-QZ
  • Type
    Cold Chisel
  • Length
    500mm
  • Steel Type
    Cold Chisel
  • Size
    32mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome