0
1
2

Straight Ripping Chisel 457mm (18in) ROU64498

Order Code: ZT1290904P

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%

Order by 2pm, get it Tomorrow

Description

The Roughneck Straight Ripping Chisel is manufactured from drop-forged steel that has been hardened and tempered. Its hexagonal shank has a painted finish with polished tips. The integral nail puller can be used to aid the removal of embedded nails. It can also be used as a double handed wrecking chisel where great vertical downward pressure is required.

Specifications for Straight Ripping Chisel 457mm (18in) ROU64498
  • MFR Part No.
    64-498
  • Type
    Ripping Chisel
  • Length
    457mm
  • Size
    457mm
  • Bar Type
    Ripping Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome