Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Toothed Mortar/Comb Chisel 30 X 250MM - SDS Plus
By Sealey
Order Code:
ZT1225530P
£12.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 28th Jan
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/tools-and-machining/chisels/toothed-mortar-comb-chisel-30-x-250mm-sds-plus/p/ZT1225530P
Add to quotation
View all Chisels
Description unavailable
Specifications
Specifications for Toothed Mortar/Comb Chisel 30 X 250MM - SDS Plus
MFR Part No.
D1CC
Width
30mm
Length
250mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome