Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Cutting and Shaping Tools
Chisels
Two Edges Chisel 7" - Hex 10mm
By EGA Master
Order Code:
ZT1741422S
£31.99
each
Inc VAT (20%)
£255.92 minimum order value
Quantity
Price
Discount
1 - 9
£31.99
0%
10 +
£30.71
4%
8
Add to basket
Minimum order quantity: 8.
Get it in
4-8
working days
Available
GBP
255.92
https://www.zoro.co.uk/shop/tools-and-machining/chisels/two-edges-chisel-7-inch-hex-10mm/p/ZT1741422S
Add to quotation
View all Chisels
Description
Two Edges Chisel 7" - Hex 10 Mm
Tags:
#BulkDiscount
Specifications
Specifications for Two Edges Chisel 7" - Hex 10mm
Hex Size
10mm
Product Type
Two Edges Chisel
Number of Pieces
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome