Utility Chisel 300 x 32mm (12 x 1.1/4in) STA418292

Order Code: ZT2597050S

£10.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Forged from quality chrome vanadium steel for increased strength and durability for all metalwork tasks from chipping and shaping wrought iron, cast iron, steel, brass, bronze, copper and aluminium to cutting bolts, nuts and rivets. Quenched and tempered to precise specifications for added safety. Size 300 x 32mm (12 x 1.1/4 in).

Specifications for Utility Chisel 300 x 32mm (12 x 1.1/4in) STA418292
  • Width
    32mm
    1.1/4in
  • Length
    300mm
    12in

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome