Bush Removal Tool Set Spring Suspension for Hgv/Lorries HyDriveaulic Cylinder

Order Code: ZT3738511S

£919.99 Inc VAT (20%)


Description

Professional set to assembly and disassembly of slotted bushes on HGV and trucks spring suspension suitable for use directly on vehicle, including 12 tonne hydraulic cylinder (without hydraulic pump) The appropriate design of the adaptors and the hydraulic cylinder ensures trouble-free installation and removal of the bushes without unnecessary removal of other components. Supplied in carry case.
Make & models:

DAF

MAN
- TGA (410, 414, 460)

Renault
- 430, 450, 460

Volvo
- FM12

Set includes:

- 12t hydraulic cylinder
- Cylinder sleeve diam. internal 74mm/external 90mm/height 167mm
- Pressing disk dia. internal 74mm/external 90mm
- Pressing disk dia. internal 64mm/external 90mm
- Pressing disk dia. internal 58mm/external 66mm
- Pressing disk dia. internal 51mm/external 59mm
- Pressing disk dia. internal 42mm/external 49mm
- Jaws for compressing the sleeves 91-104mm
- Adaptor for compressing sleeves up to 64mm
- Adaptor for compressing sleeves up to 56mm
- Adaptor for compressing sleeves up to 47mm
- Pressing disk dia. internal 41mm/external 78mm
- Pressing disk dia. internal 53mm/external 78mm
- Pressing disk dia. internal 59mm/external 98mm
- Pressing disk dia. internal 42mm/external 89mm
- Pressing disk dia. internal 52mm/external 89mm
- Pressing disk dia. internal 59mm/external 90mm
- Threaded spindle M16, length 280mm
- Threaded spindle M16, length 195mm

See full description
Specifications for Bush Removal Tool Set Spring Suspension for Hgv/Lorries HyDriveaulic Cylinder
  • Product Type
    Bush Removal Tool Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome